Motion
11150

3M
11150

3M Cubitron 3 Cut-Off Wheel, 11150, 36+, T27, 4
Mi Item #15421672
MFR #11150
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11150

3M Cubitron 3 Cut-Off Wheel, 11150, 36+, T27, 4
Mi Item #15421672
MFR #11150

Mfr description
7100342887 CUBITRON 3 CUT-OFF WHEEL, 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Center Hole Diameter
    0.3750 in | 9.52 mm
  • Overall Diameter
    4.0000 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter
    4.0000 in
  • Wheel Thickness
    0.0600 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Cutting
  • Attachment Type
    Center Hole
  • Bond Type
    Resin
  • Grit Number
    36
  • Machine Compatibility
    Right Angle Grinders
  • Manufacturer Upc Number
    00068060111500
  • Material
    Precision Shaped Ceramic
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    50
  • Product Types
    Cut-Off Wheel
  • Tool Comp
    Right Angle Grinders
  • Wheel Type
    T27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)