Motion
NUP2216ET-B
Single Row Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 33 mm Width, CN Internal Clearance
MI ITEM #15431191
MFR #NUP2216ET-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 33 mm Width, CN Internal Clearance
MI ITEM #15431191
MFR #NUP2216ET-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NUP2216ET-B SINGLE ROW CYL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Country of Origin
    JP
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Weight
    4.48 lbs
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text