Specifications
Dimensions
- Bore Diameter65 mm
- Outside Diameter120 mm
- Overall Width23 mm
- Weight2.31 lbs
Details
- Bore TypeStraight
- Cage MaterialGlass Fiber Reinforced Polyamide Cage
- Cage TypeHigh Capacity Design
- Country of OriginJP
- FlangesOne Flange On Inner Ring
- Internal ClearanceC2
- Product TypeCylindrical Roller Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)