Motion
NF218W
Single Row Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 30 mm Width, CN Internal Clearance
Mi Item #15431194
MFR #NF218W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 30 mm Width, CN Internal Clearance
Mi Item #15431194
MFR #NF218W

Mfr description
NF218W SINGLE ROW CYL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Weight
    5.27 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Country of Origin
    JP
  • Flanges
    One Flange On Outer Ring
  • Internal Clearance
    CN
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)