Motion
NJ2228EMC3
Single Row Cylindrical Roller Bearing - Straight, 140 mm ID, 250 mm OD, 68 mm Width, C3 Internal Clearance
MI ITEM #15431197
MFR #NJ2228EMC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 140 mm ID, 250 mm OD, 68 mm Width, C3 Internal Clearance
MI ITEM #15431197
MFR #NJ2228EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NJ2228EMC3 SINGLE ROW CYL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Flanges
    One Flange On Inner Ring
  • Country of Origin
    JP
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Weight
    33.73 lbs
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text