Motion
NU1038C3
Single Row Cylindrical Roller Bearing - Straight, 190 mm ID, 290 mm OD, 46 mm Width, C3 Internal Clearance
Mi Item #15431204
MFR #NU1038C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 190 mm ID, 290 mm OD, 46 mm Width, C3 Internal Clearance
Mi Item #15431204
MFR #NU1038C3

Mfr description
NU1038C3 SINGLE ROW CYL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    46 mm
  • Weight
    23.59 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Country of Origin
    JP
  • Internal Clearance
    C3
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)