Motion
NU1032C3
Single Row Cylindrical Roller Bearing - Straight, 160 mm ID, 240 mm OD, 38 mm Width, C3 Internal Clearance
MI ITEM #15431208
MFR #NU1032C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 160 mm ID, 240 mm OD, 38 mm Width, C3 Internal Clearance
MI ITEM #15431208
MFR #NU1032C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NU1032C3 SINGLE ROW CYL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Country of Origin
    JP
  • Cage Material
    Pressed Steel Cage
  • Weight
    12.83 lbs
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought