Motion
NF212WC4
Single Row Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width, C4 Internal Clearance
Mi Item #15431211
MFR #NF212WC4
Price$523.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width, C4 Internal Clearance
Mi Item #15431211
MFR #NF212WC4

Mfr description
NF212WC4 SINGLE ROW CYL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.62/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Weight
    1.88 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Country of Origin
    JP
  • Flanges
    One Flange On Outer Ring
  • Internal Clearance
    C4
  • Maximum RPM (Grease)
    4800 rpm
  • Maximum RPM (Oil)
    5600 rpm
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176911347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)