Motion
NU230EMC4
Single Row Cylindrical Roller Bearing - Straight, 150 mm ID, 270 mm OD, 45 mm Width, C4 Internal Clearance
Mi Item #15431212
MFR #NU230EMC4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 150 mm ID, 270 mm OD, 45 mm Width, C4 Internal Clearance
Mi Item #15431212
MFR #NU230EMC4

Mfr description
NU230EMC4 SINGLE ROW CYL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    45 mm
  • Weight
    25.57 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Internal Clearance
    C4
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)