Motion
NU1013C3
Single Row Cylindrical Roller Bearing - Straight, 65 mm ID, 100 mm OD, 18 mm Width, C3 Internal Clearance
Mi Item #15431213
MFR #NU1013C3
Price$644.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 65 mm ID, 100 mm OD, 18 mm Width, C3 Internal Clearance
Mi Item #15431213
MFR #NU1013C3

Mfr description
NU1013C3 SINGLE ROW CYL ROLLER BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$644.22/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    18 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm
  • Weight
    1.11 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    6300 rpm
  • Maximum RPM (Oil)
    8000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    10
  • UPC_NO
    029176925825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)