Motion
NU2208ET7
Single Row Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 40 mm Width, CN Internal Clearance
Mi Item #15431216
MFR #NU2208ET7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 40 mm Width, CN Internal Clearance
Mi Item #15431216
MFR #NU2208ET7

Mfr description
NU2208ET7 SINGLE ROW CYL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    40 mm
  • Weight
    1.06 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Composite High Temp Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Internal Clearance
    CN
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)