Motion
N1019BMR1KRCC0P5

NSK CORP, BEARING DIV
N1019BMR1KRCC0P5

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 95 mm ID, 145 mm OD, 24 mm Width, CC0 Internal Clearance
Mi Item #15431228
MFR #N1019BMR1KRCC0P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
N1019BMR1KRCC0P5

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 95 mm ID, 145 mm OD, 24 mm Width, CC0 Internal Clearance
Mi Item #15431228
MFR #N1019BMR1KRCC0P5

Mfr description
N1019BMR1KRCC0P5 SUPER PRECISION CYL ROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO class 5
  • Weight
    3.02 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Machined Brass Cage
  • Country of Origin
    JP
  • Internal Clearance
    CC0
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)