Motion
NN3020ZTBKRE44CC1P4

NSK CORP, BEARING DIV
NN3020ZTBKRE44CC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 100 mm ID, 150 mm OD, 37 mm Width, CC1 Internal Clearance
Mi Item #15431230
MFR #NN3020ZTBKRE44CC1P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3020ZTBKRE44CC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 100 mm ID, 150 mm OD, 37 mm Width, CC1 Internal Clearance
Mi Item #15431230
MFR #NN3020ZTBKRE44CC1P4

Mfr description
NN3020ZTBKRE44CC1P4 SUPER PRECISION CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    37 mm
  • Precision Rating
    ISO class 4
  • Weight
    3.88 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Country of Origin
    JP
  • Internal Clearance
    CC1
  • Lubrication Type
    E44Lubrication groove and holes, outer ring
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)