Motion
NN3018TBKRCC1P4

NSK CORP, BEARING DIV
NN3018TBKRCC1P4

90 mm ID, 140 mm OD, 37 mm Width
Mi Item #15431231
MFR #NN3018TBKRCC1P4
Price$2,376.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3018TBKRCC1P4

90 mm ID, 140 mm OD, 37 mm Width
Mi Item #15431231
MFR #NN3018TBKRCC1P4

Mfr description
NN3018TBKRCC1P4 SUPER PRECISION CYL ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,376.38/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    37 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)