Motion
N1026MRKRCC0P4

NSK CORP, BEARING DIV
N1026MRKRCC0P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 130 mm ID, 200 mm OD, 33 mm Width, CC0 Internal Clearance
MI ITEM #15431234
MFR #N1026MRKRCC0P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
N1026MRKRCC0P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 130 mm ID, 200 mm OD, 33 mm Width, CC0 Internal Clearance
MI ITEM #15431234
MFR #N1026MRKRCC0P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N1026MRKRCC0P4 SUPER PRECISION CYL ROLLE

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CC0
  • Country of Origin
    JP
  • Precision Rating
    ISO class 4
  • Cage Material
    Machined Brass Cage
  • Weight
    7.83 lbs
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought