Specifications
Dimensions
- Bore Diameter80 mm
- Outside Diameter170 mm
- Overall Width58 mm
- Weight12.9 lbs
Details
- Bore TypeStraight
- Cage MaterialGlass Fiber Reinforced Polyamide Cage
- Cage TypeHigh Capacity Design
- Country of OriginJP
- FlangesOne Flange On Inner Ring
- Internal ClearanceCN
- Product TypeCylindrical Roller Bearings