Overview
Mfr description
F89086 HAND TRUCKS
- Power drive improves safety when moving heavy loads.
- Efficiently transport product throughout your facility or while on the go.
- 4-Wheel design for improved control, handling, and capacity.
- Steel frame for heavy duty, rigorous applications.
- 13 3/4″L x 4″W steel forks designed for use with or without Valley Craft Plastic Mini-Pallets.
- Foot operated trip spring allows forks to fold down or up.
- Fold forks up for compact storage such as against the wall on a delivery truck.
- Fold forks down to easily push under your load or pallet.
- Once forks are under desired load, lift truck to lock forks in place, and break-back load for transport.
- Maneuvers easily on (4) wheels: (2) 12″ front pneumatic, (2) 8″ rear rubber.
- Hand brake provides added control and safety.
- Ergonomic design with rubber grip twin handles and full loop handle.
- 27″W x 33″D x 57″H.
- 800 lb. capacity.
- Heavy duty steel construction with solid welds.
- Premium powder coat paint finish in green.
- Ships fully assembled, ready to use.
- Made in the U.S.A.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data