Motion
02XA04028SPREV

ALBION INDUSTRIES
02XA04028SPREV

Plate Caster - 2 series, Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 0.0492 in Face Width, 200 lbs Load Capacity
Mi Item #15459379
MFR #02XA04028SPREV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
02XA04028SPREV

Plate Caster - 2 series, Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 0.0492 in Face Width, 200 lbs Load Capacity
Mi Item #15459379
MFR #02XA04028SPREV

Mfr description
02XA04028SPREV 02 SWL 4 IN PREV XA PRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0148 in
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    0.0492 in
  • Mounting Plate Size  
    2-1/2 in x 3-5/8 in
  • Overall Height
    5.1250 in, 130.17 mm
  • Swivel Lead Length  
    1.2500 in
  • Tread Width
    1.2500 in
  • Weight
    200 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Prevenztm Antimicrobial, Rohs Compliant, Nsf Listed, Heat-Treated Raceways, Double Ball Bearing
  • Application
    Hotel Equipment,Institutional Equipment,Food Service Racks And Cases,Stock Carts,Laundry Trucks
  • Bearing ID
    1/2 in, 12.69 mm
  • Caster Load Capacity Range
    200 lbs, 889.644 N
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    2 series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Natural
  • Core Material
    Poly Propylene
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    200 lbs
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    2 series
  • Top Plate
    2-3/8 in x 3-5/8 in
  • Tread Color
    Grey
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    200 lbs
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)