Motion
02XR05028SPREV

ALBION INDUSTRIES
02XR05028SPREV

Plate Caster - 2 series, Rubber Wheel Material, 5.0000 in Wheel Diameter, 0.0492 in Face Width, 250 lbs Load Capacity
MI ITEM #15459386
MFR #02XR05028SPREV
Price$62.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
02XR05028SPREV

Plate Caster - 2 series, Rubber Wheel Material, 5.0000 in Wheel Diameter, 0.0492 in Face Width, 250 lbs Load Capacity
MI ITEM #15459386
MFR #02XR05028SPREV

Mfr description
02XR05028SPREV 02 SWL 5 IN PREV XR PRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.44/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0148 in
  • Bolt Size
    3/8 in, 9.52 mm
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    0.0492 in
  • Max Bolt Hole Spacing
    3.0000 in, 76.20 mm
  • Min Bolt Hole Spacing
    1.7500 in, 44.45 mm
  • Mount Height
    6.1880 in, 157.16 mm
  • Mounting Plate Size  
    2-1/2 in x 3-5/8 in
  • Overall Height
    6.1880 in,157.16 mm
  • Plate Size
    2-1/2 in x 3-5/8 in
  • Swivel Lead Length  
    1.5000 in
  • Swivel Radius
    4.0000 in, 101.59 mm
  • Tread Width
    1.2500 in
  • Weight
    250 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Prevenztm Antimicrobial, Double Ball Bearing Raceways, Zinc Plated, Nsf Listed, Rohs Compliant, Maintenance-Free
  • Application
    Hotel Equipment,Institutional Equipment,Food Service Racks And Cases,Stock Carts,Laundry Trucks,Medical Equipment,Processing Plants
  • Bearing ID
    1/2 in, 12.69 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    250 lbs, 113.398 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    2 series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Gray
  • Core Material
    Poly Propylene
  • Finish Coating
    Zinc Plated
  • For Use With
    Hotel Equipment, Institutional Equipment, Food Service Racks And Cases, Stock Carts, Laundry Trucks, Medical Equipment
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    180 °F
  • Includes
    Axle and lock nut
  • Load Capacity
    250 lbs
  • Manufacturer Catalog Number
    02XR05028S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    2 series
  • Style
    Swivel Plate
  • Top Plate
    2-1/2 in x 3-5/8 in
  • Tread Color
    Grey
  • Tread Material
    Soft Rubber
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    250 lbs
  • Wheel Hardness
    65-75 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Soft Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)