Motion
03PE03028S004TO-120

ALBION INDUSTRIES
03PE03028S004TO-120

Plate Caster - 3 series, Nylon Wheel Material, 2.7500 in Wheel Diameter, 0.0492 in Face Width, 325 lbs Load Capacity
Mi Item #15459402
MFR #03PE03028S004TO-120
Price$53.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
03PE03028S004TO-120

Plate Caster - 3 series, Nylon Wheel Material, 2.7500 in Wheel Diameter, 0.0492 in Face Width, 325 lbs Load Capacity
Mi Item #15459402
MFR #03PE03028S004TO-120

Mfr description
03PE03028S004TO-120 70MM PRIORITY CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.25/each

Specifications

Dimensions

  • Bolt Size
    0.3500 in, 8.90 mm
  • Caster Size
    2-3/4 in, 69.84 mm
  • Face Width
    0.0492 in
  • Max Bolt Hole Spacing
    3-3/8 in | 85.72 mm
  • Min Bolt Hole Spacing
    3.1600 in | 80.26 mm
  • Mount Height
    4.0000 in | 101.59 mm
  • Mounting Plate Size  
    88.90 mm x 88.90 mm
  • Overall Height
    4.0000 in, 101.59 mm
  • Plate Size
    3-1/2 in x 3-1/2 in
  • Swivel Lead Length  
    1-3/4 in
  • Tread Width
    1-11/32 in
  • Weight
    325 lbs
  • Wheel Diameter
    2.7500 in
  • Wheel Width
    1.0000 in

Details

  • Additional Details
    Sealed Precision Ball Bearing, Yellow Dichromate Finish, Metal Toe Guard, Metal Thread Guards
  • Application
    Cargo Conveyor Equipment
  • Bolt Hole Shape
    Rectangular
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    325 lbs, 147.418 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    3 series
  • Caster Type
    Swivel
  • Construction
    Formed Steel Construction
  • Finish Coating
    Yellow Dichromate
  • For Use With
    Cargo Conveyor Equipment
  • Frame Finish
    Yellow Dichromate
  • Frame Material
    Steel
  • Includes
    Metal Thread Guards, Metal Toe Guard
  • Load Capacity
    325 lbs
  • Manufacturer Catalog Number
    03PE03028S004
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Yellow Dichromate
  • Series
    3 series
  • Style
    Top Plate
  • Top Plate
    3-1/2 in x 3-1/2 in, 88.9 mm x 88.9 mm
  • Tread Material
    Nylon
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    325 lbs
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)