Motion
04XS04051SGLN

ALBION INDUSTRIES
04XS04051SGLN

Plate Caster - 4 series, Rubber Wheel Material, 4.0000 in Wheel Diameter, 2 mm Face Width, 1000 lbs Load Capacity
MI ITEM #15459428
MFR #04XS04051SGLN
Price$182.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
04XS04051SGLN

Plate Caster - 4 series, Rubber Wheel Material, 4.0000 in Wheel Diameter, 2 mm Face Width, 1000 lbs Load Capacity
MI ITEM #15459428
MFR #04XS04051SGLN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$182.36/each

Specifications

Dimensions

  • Axle Diameter
    0.0197 in
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    2 mm
  • Overall Height
    5.1250 in,130.17 mm
  • Swivel Lead Length  
    1.2500 in
  • Tread Width
    1.2500 in
  • Weight
    1000 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Rohs Compliant, Nsf Listed, Stainless Steel
  • Application
    Food Service,Pharmaceuticals,Laboratories,Hospitals
  • Bearing ID
    0.5000 in, 12.69 mm
  • Brake Locking Style
    Grip Lock
  • Caster Load Capacity Range
    1000 lbs, 453.59 kg
  • Caster Series
    4 series
  • Caster Type
    Swivel
  • Construction
    Stainless Steel
  • Core Color
    Gray
  • Core Material
    Poly Propylene
  • Finish Coating
    Polished Stainless Steel
  • Frame Finish
    Polished Stainless Steel
  • Frame Material
    Stainless Steel
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    1000 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Polished Stainless Steel
  • Series
    4 series
  • Tread Color
    Gray
  • Tread Material
    Soft Rubber
  • Type
    Swivel
  • Type Of Bearing
    Delrin Bearing
  • Weight Capacity
    1000 lbs
  • Wheel Hardness
    65-75 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Soft Rubber

Overview

Mfr description
04XS04051SGLN 04 SWL 4 IN XS NSF NON-S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought