Motion
04XS04051SN
Plate Caster - 4 series, Rubber Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 1000 lbs Load Capacity
Mi Item #15459429
MFR #04XS04051SN
Price$126.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 4 series, Rubber Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 1000 lbs Load Capacity
Mi Item #15459429
MFR #04XS04051SN

Mfr description
04XS04051SN 04 SWL 4 IN XS DELRIN NSF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.93/each

Specifications

Dimensions

  • Axle Diameter
    0.0197 in
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    2.0000 in
  • Mount Height
    5.1250 in, 130.17 mm
  • Overall Height
    5.1250 in,130.17 mm
  • Swivel Lead Length  
    1.2500 in
  • Tread Width
    1.2500 in
  • Weight
    1000 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Nsf Listed, Stainless Steel, Welded Legs
  • Application
    Food Service,Pharmaceuticals,Laboratories,Hospitals
  • Bearing ID
    1/2 in, 12.69 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1000 lbs
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    4 series
  • Caster Type
    Swivel
  • Construction
    Rivet Kingpin
  • Core Color
    Gray
  • Core Material
    Poly Propylene
  • Finish Coating
    Polished Stainless Steel
  • For Use With
    Food Service Equipment
  • Frame Finish
    Polished Stainless Steel
  • Frame Material
    Stainless Steel
  • Heat Tolerance
    -45 to 180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    1000 lbs
  • Manufacturer Catalog Number
    04XS04051SN
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Polished Stainless Steel
  • Series
    4 series
  • Style
    Top Plate
  • Tread Color
    Gray
  • Tread Material
    Soft Rubber
  • Type
    Swivel
  • Type Of Bearing
    Delrin Bearing
  • Weight Capacity
    1000 lbs
  • Wheel Hardness
    65-75A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Soft Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)