Motion
04XS05051SPREV

ALBION INDUSTRIES
04XS05051SPREV

Plate Caster - 4 series, Rubber Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
Mi Item #15459432
MFR #04XS05051SPREV
Price$162.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
04XS05051SPREV

Plate Caster - 4 series, Rubber Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
Mi Item #15459432
MFR #04XS05051SPREV

Mfr description
04XS05051SPREV 04 SWL 5 IN PREV XS DEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.94/each

Specifications

Dimensions

  • Axle Diameter
    0.0197 in
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    2.0000 in
  • Mount Height
    6.1880 in, 157.16 mm
  • Overall Height
    6.1880 in,157.16 mm
  • Swivel Lead Length  
    1.5000 in
  • Tread Width
    1.2500 in
  • Weight
    1250 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Prevenztm Antimicrobial, Stainless Steel, Nsf Listed, Double Ball Bearing Raceways, Polished Finish
  • Application
    Food Service,Pharmaceuticals,Laboratories,Hospitals
  • Bearing ID
    1/2 in, 12.69 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1250 lbs
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    4 series
  • Caster Type
    Swivel
  • Construction
    Rivet Kingpin
  • Core Color
    Gray
  • Core Material
    Poly Propylene
  • Finish Coating
    Polished Stainless Steel
  • For Use With
    Medical Equipment Food Equipment Pharmaceutical Chemical Meat & Poultry Processing Plants
  • Frame Finish
    Polished Stainless Steel
  • Frame Material
    Stainless Steel
  • Heat Tolerance
    -45 to 180 °F
  • Includes
    Stainless Steel Bushing,Stainless Steel Axle,Stainless Steel Nut
  • Load Capacity
    1250 lbs
  • Manufacturer Catalog Number
    04XS05051S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Polished Stainless Steel
  • Series
    4 series
  • Style
    Swivel Plate
  • Tread Color
    Gray
  • Tread Material
    Soft Rubber
  • Type
    Swivel
  • Type Of Bearing
    Delrin Bearing
  • Weight Capacity
    1250 lbs
  • Wheel Hardness
    65-75 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Soft Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)