Motion
110CA08201RPATK

ALBION INDUSTRIES
110CA08201RPATK

Plate Caster - 110 series, Cast Iron Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1800 lbs Load Capacity
MI ITEM #15460962
MFR #110CA08201RPATK
Price$91.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110CA08201RPATK

Plate Caster - 110 series, Cast Iron Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1800 lbs Load Capacity
MI ITEM #15460962
MFR #110CA08201RPATK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.13/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.50 mm
  • Axle Diameter
    0.5000 in
  • Bolt Hole Spacing
    3-3/8 in x 5-1/4 in
  • Bolt Size
    3/8 in, 9.52 mm
  • Caster Size
    8.0000 in, 203.20 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    5.2500 in | 133.34 mm
  • Min Bolt Hole Spacing
    3.3750 in | 85.72 mm
  • Mount Height
    10.1250 in | 257.17 mm
  • Mounting Plate Size  
    4-1/2 in x 6-1/4 in
  • Overall Height
    10.1250 in, 257.18 mm
  • Plate Size
    4-1/2 x 6-1/4 in
  • Swivel Lead Length  
    2.2500 in
  • Tread Width
    2.0000 in
  • Weight
    1800 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    1.8750 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Zinc Plating
  • Application
    Dollies,Dough troughs,Platform trucks,Tow line,Utility carts,Tooling fixtures,Scrap metal carriers
  • Brake Locking Style
    No Brake
  • Caster Mounting Type
    Kingpinless Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    110 series
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Material
    Cast Iron
  • Fastener Code
    PATK
  • Finish Coating
    Zinc Plated
  • For Use With
    Platform trucks, Dollies, Utility carts
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    1800 lbs
  • Manufacturer Catalog Number
    110CA08201RPATK
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    110 series
  • Style
    Rigid Plate
  • Top Plate
    4-1/2 in x 6-1/4 in
  • Tread Material
    Cast Iron
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    1800 lbs
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron

Overview

Mfr description
110CA08201RPATK 110 SER RGD 8X2 CA WHL P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought