Motion
110HF06229S
Plate Caster - 110 Series Kingpinless, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 900 lbs Load Capacity
MI ITEM #15460974
MFR #110HF06229S
Price$144.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 110 Series Kingpinless, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 900 lbs Load Capacity
MI ITEM #15460974
MFR #110HF06229S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.36/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Min Bolt Hole Spacing
    4.0000 in, 101.60 mm
  • Mount Height
    7.5000 in, 190.50 mm
  • Mounting Plate Size  
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Overall Height
    7.5000 in,190.50 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    1.5625 in
  • Swivel Radius
    4.5625 in, 115.88 mm
  • Tire Size
    2.0000 in x 6.0000 in, 50.79 mm x 152.40 mm
  • Tread Width
    2.0000 in
  • Weight
    900 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Fully Heat-Treated Construction, Precision Raceways, Zinc Plating
  • Application
    Automotive,Distribution Carts,Dollies,Equipment Carts,Platform Trucks,Scrap Metal Carriers,Tooling Fixtures,Tow Line,Utility Carts,Utility Trucks
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    900 lbs, 408.233 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    110 Series Kingpinless
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Blue
  • Core Material
    Polyurethane
  • Finish Coating
    Zinc Plated
  • For Use With
    Industrial Carts
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Hardness
    40 Shore D
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    900 lbs
  • Manufacturer Catalog Number
    110HF06229S
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    110 Series Kingpinless
  • Style
    Top Plate
  • Top Plate
    4-1/2 x 4.0000 in,114.30 x 101.60 mm
  • Tread Color
    Blue
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Pedestal Precision Ball
  • Weight Capacity
    900 lbs
  • Wheel Color
    Blue
  • Wheel Hardness
    40 Shore D
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    HydroTech

Overview

Mfr description
110HF06229S 110 SER SWL 6X2 TPE WHL PBB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought