Motion
110NX04228SLPATKFBB

ALBION INDUSTRIES
110NX04228SLPATKFBB

Plate Caster - 110 series, Nylon Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
MI ITEM #15460978
MFR #110NX04228SLPATKFBB
Price$303.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110NX04228SLPATKFBB

Plate Caster - 110 series, Nylon Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
MI ITEM #15460978
MFR #110NX04228SLPATKFBB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$303.23/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.50 mm
  • Axle Diameter
    0.5000 in
  • Bolt Hole Spacing
    2-5/8 in x 3-5/8 in, 3 in x 3 in
  • Caster Size
    4.0000 in, 101.60 mm
  • Face Width
    2.0000 in
  • Mounting Plate Size  
    4.0000 in x 4-1/2 in
  • Overall Height
    5.6250 in, 142.87 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.1875 in
  • Tread Width
    2.0000 in
  • Weight
    2000 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.8750 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Zinc Plating, Face brake
  • Application
    Dollies,Dough troughs,Platform trucks,Tow line,Utility carts,Tooling fixtures,Scrap metal carriers
  • Brake Locking Style
    Face brake
  • Caster Mounting Type
    Kingpinless Top Plate
  • Caster Rig Type
    Swivel with Brake
  • Caster Series
    110 series
  • Caster Type
    Swivel with Wheel Brake
  • Construction
    Kingpinless
  • Core Material
    Polymer
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    2000 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    110 series
  • Style
    Kingpinless Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Material
    Nylon
  • Type
    Swivel with Brake
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    2000 lbs
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon

Overview

Mfr description
110NX04228SLPATKFBB 110 SWL 4X2 NX PBB S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought