Motion
110NX05228SFBC

ALBION INDUSTRIES
110NX05228SFBC

Nylon Wheel Material, 5.0000 in Wheel Diameter, 2000 lbs Load Capacity
Mi Item #15460980
MFR #110NX05228SFBC
Price$243.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110NX05228SFBC

Nylon Wheel Material, 5.0000 in Wheel Diameter, 2000 lbs Load Capacity
Mi Item #15460980
MFR #110NX05228SFBC

Mfr description
110NX05228SFBC 110 SWL 5X2 NX PBB FBC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.45/each

Specifications

Dimensions

  • Mount Height
    6.5000 in
  • Swivel Lead Length  
    1.3750 in
  • Swivel Radius
    4.5000 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    5.0000 in

Details

  • Application
    Dollies, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Line, Utility Carts
  • Brake Type
    FBC Face Brake (FBC)
  • Caster Type
    Swivel
  • Hardness
    78-82 Shore D
  • Load Capacity
    2000 lbs
  • Product Type
    Plate Casters
  • Series
    110
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Ball
  • Wheel Color
    Black Polymer
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Type
    NX - Trionix Polymer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)