Motion
110PM08228R0180A

ALBION INDUSTRIES
110PM08228R0180A

Plate Caster - 110 Series Kingpinless, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
Mi Item #15461000
MFR #110PM08228R0180A
Price$184.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110PM08228R0180A

Plate Caster - 110 Series Kingpinless, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
Mi Item #15461000
MFR #110PM08228R0180A

Mfr description
110PM08228R0180A 8X2 80A PM PREC BRG 9.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.12/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Min Bolt Hole Spacing
    4.0000 in, 101.60 mm
  • Mount Height
    9.5000 in, 241.30 mm
  • Mounting Plate Size  
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Overall Height
    9.5000 in,241.30 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Tire Size
    2.0000 in x 8.0000 in, 50.79 mm x 203.19 mm
  • Tread Width
    2.0000 in
  • Weight
    1500 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Zinc Plated
  • Application
    Automotive,Distribution Carts,Dollies,Equipment Carts,Platform Trucks,Scrap Metal Carriers,Tooling Fixtures,Tow Line,Utility Carts,Utility Trucks
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1500 lbs, 680.389 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Rigid
  • Caster Series
    110 Series Kingpinless
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Color
    Silver
  • Core Material
    Polyurethane
  • Finish Coating
    Zinc Plated
  • For Use With
    Automotive, Distribution Carts, Dollies, Equipment Carts, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Line, Utility Carts, Utility Trucks
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Hardness
    80 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    1500 lbs
  • Manufacturer Catalog Number
    110PM08228R0180A
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    110 Series Kingpinless
  • Style
    Rigid Plate
  • Top Plate
    4-1/2 x 4.0000 in,114.30 x 101.60 mm
  • Tread Color
    Silver
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Precision Ball
  • Weight Capacity
    1500 lbs
  • Wheel Color
    Silver
  • Wheel Hardness
    80 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)