Motion
110VG04201RP

ALBION INDUSTRIES
110VG04201RP

Metal Wheel Material, 4.0000 in Wheel Diameter, 800 lbs Load Capacity
Mi Item #15461013
MFR #110VG04201RP
Price$237.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110VG04201RP

Metal Wheel Material, 4.0000 in Wheel Diameter, 800 lbs Load Capacity
Mi Item #15461013
MFR #110VG04201RP

Mfr description
110VG04201RP 110 RGD 4X2 VG W/POLYCAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.12/each

Specifications

Dimensions

  • Mount Height
    5.6250 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    4.0000 in

Details

  • Application
    Dollies, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Line, Utility Carts
  • Brake Type
    P Poly Cam
  • Caster Type
    Rigid
  • Hardness
    Brinell 145
  • Load Capacity
    800 lbs
  • Product Type
    Plate Casters
  • Series
    110
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Silver Enamel Paint
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Type
    VG - Cast Iron V-Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)