Motion
120HF04201R
Plate Caster - 120 Series Stainless Kingpinless Casters, Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
Mi Item #15461242
MFR #120HF04201R
Price$130.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 120 Series Stainless Kingpinless Casters, Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
Mi Item #15461242
MFR #120HF04201R

Mfr description
120HF04201R 120 SER RGD 4X2 TPE WHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.44/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Min Bolt Hole Spacing
    4.0000 in, 101.60 mm
  • Mount Height
    5.6250 in, 142.87 mm
  • Mounting Plate Size  
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Overall Height
    5.6250 in,142.87 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Tire Size
    2.0000 in x 4.0000 in, 50.79 mm x 101.59 mm
  • Tread Width
    2.0000 in
  • Weight
    600 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Welded Legs
  • Application
    Food Processing,Hospital Waste Management,Laboratory Equipment,Marine,Pharmaceutical Equipment,Racks and Storage,Food Service,Hospital,Hospital Carts,Waste Disposal Trucks
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    600 lbs, 272.155 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Rigid
  • Caster Series
    120 Series Stainless Kingpinless Casters
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Color
    Blue
  • Core Material
    Polyurethane
  • Finish Coating
    Stainless Steel
  • For Use With
    Dollies, Food Processing, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment, Racks and Storage, Food Service, Heavy Duty Dough Troughs, Hospital, Hospital Carts, Waste Disposal Trucks
  • Frame Finish
    Stainless Steel
  • Frame Material
    Stainless Steel
  • Hardness
    40 Shore D
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    600 lbs
  • Manufacturer Catalog Number
    120HF04201R
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Stainless Steel
  • Series
    120 Series Stainless Kingpinless Casters
  • Style
    Rigid Plate
  • Top Plate
    4-1/2 x 4.0000 in,114.30 x 101.60 mm
  • Tread Color
    Blue
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Roller
  • Weight Capacity
    600 lbs
  • Wheel Color
    Blue
  • Wheel Hardness
    40 Shore D
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    HydroTech
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)