Motion
120HF08201S
Plate Caster - 120 Series Stainless Kingpinless Casters, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1000 lbs Load Capacity
Mi Item #15461244
MFR #120HF08201S
Price$373.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 120 Series Stainless Kingpinless Casters, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1000 lbs Load Capacity
Mi Item #15461244
MFR #120HF08201S

Mfr description
120HF08201S 120 SER SWL 8X2 TPE WHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.65/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Min Bolt Hole Spacing
    4.0000 in, 101.60 mm
  • Mount Height
    10.1250 in, 257.17 mm
  • Mounting Plate Size  
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Overall Height
    10.1250 in,257.17 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    2.2500 in
  • Swivel Radius
    6.2500 in, 158.75 mm
  • Tire Size
    2.0000 in x 8.0000 in, 50.79 mm x 203.19 mm
  • Tread Width
    2.0000 in
  • Weight
    1000 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Welded Legs, Highly Polished
  • Application
    Dollies,Food Processing,Hospital Waste Management,Laboratory Equipment,Marine,Pharmaceutical Equipment,Racks and Storage,Food Service,Heavy Duty Dough Troughs,Hospital,Hospital Carts,Waste Disposal Trucks
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1000 lbs, 453.592 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    120 Series Stainless Kingpinless Casters
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Blue
  • Core Material
    Polyurethane
  • Finish Coating
    Highly Polished
  • For Use With
    Dollies, Food Processing, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment, Racks and Storage, Food Service, Heavy Duty Dough Troughs, Hospital, Hospital Carts, Waste Disposal Trucks
  • Frame Finish
    Highly Polished
  • Frame Material
    Stainless Steel
  • Hardness
    40 Shore D
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    1000 lbs
  • Manufacturer Catalog Number
    120HF08201S
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Highly Polished
  • Series
    120 Series Stainless Kingpinless Casters
  • Style
    Top Plate
  • Top Plate
    4-1/2 x 4.0000 in,114.30 x 101.60 mm
  • Tread Color
    Blue
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Stainless Steel Roller
  • Weight Capacity
    1000 lbs
  • Wheel Color
    Blue
  • Wheel Hardness
    40 Shore D
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    HydroTech
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)