Motion
120NX08228SFBD

ALBION INDUSTRIES
120NX08228SFBD

Plate Caster - 120 Series, Nylon Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1400 lbs Load Capacity
Mi Item #15461246
MFR #120NX08228SFBD
Price$627.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
120NX08228SFBD

Plate Caster - 120 Series, Nylon Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1400 lbs Load Capacity
Mi Item #15461246
MFR #120NX08228SFBD

Mfr description
120NX08228SFBD 120 SWL 8X2 NX PBB FBD KI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$627.21/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Caster Size
    8.0000 in, 203.20 mm
  • Face Width
    2.0000 in
  • Overall Height
    9.5000 in,241.30 mm
  • Swivel Lead Length  
    2.2500 in
  • Tread Width
    2.0000 in
  • Weight
    1400 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Stainless Steel, RoHS Compliant, Ergonomic, Heat-Treated Raceways
  • Application
    Food Processing,Bakery Dough Troughs,Stainless Carts,Pharmaceuticals,Laboratory Equipment,Hospital Waste Management,Marine,Dollies
  • Caster Load Capacity Range
    1400 lbs, 635 kg
  • Caster Mounting Type
    Kingpinless Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    120 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Trionix High Impact Polymer
  • Finish Coating
    Stainless Steel
  • Frame Finish
    Polished Stainless Steel
  • Frame Material
    Stainless Steel
  • Hardness
    78-82 Shore D
  • Heat Tolerance
    -30 to 220 °F
  • Load Capacity
    1400 lbs
  • Mount
    Kingpinless Top Plate
  • Mount Type
    Kingpinless Top Plate
  • Mounting
    Kingpinless Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Polished Stainless Steel
  • RoHs Compliance
    Yes
  • Series
    120 Series
  • Style
    Top Plate
  • Tread Color
    Black
  • Tread Material
    Nylon
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    1400 lbs
  • Wheel Hardness
    78-82 Shore D
  • Wheel Material Type
    Nylon
  • Wheel Type
    Trionix High Impact Polymer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)