Motion
120PD06201RPATK

ALBION INDUSTRIES
120PD06201RPATK

Plate Caster - 120 Series, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1230 lbs Load Capacity
Mi Item #15461247
MFR #120PD06201RPATK
Price$331.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
120PD06201RPATK

Plate Caster - 120 Series, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1230 lbs Load Capacity
Mi Item #15461247
MFR #120PD06201RPATK

Mfr description
120PD06201RPATK 120 SS 6X2 PD W/PATK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.41/each

Specifications

Dimensions

  • Attaching Bolt Size
    0.5000 in,12.70 mm
  • Axle Diameter
    0.5000 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.0000 in
  • Overall Height
    7.5000 in,190.50 mm
  • Swivel Lead Length  
    1-9/16 in
  • Tread Width
    2.0000 in
  • Weight
    1230 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Sealed Raceway, Welded Legs, RoHS Compliant
  • Application
    Food Processing,Bakery Dough Troughs,Stainless Carts,Pharmaceuticals,Laboratory Equipment,Hospital Waste Management,Marine,Dollies
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1230 lbs, 557.92 kg
  • Caster Mounting Type
    Kingpinless Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    120 Series
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Material
    Polyurethane on Aluminum
  • Finish Coating
    Stainless Steel
  • Frame Finish
    Polished Stainless Steel
  • Frame Material
    304 Stainless Steel
  • Hardness
    60 Shore D
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    1230 lbs
  • Mount
    Kingpinless Top Plate
  • Mount Type
    Kingpinless Top Plate
  • Mounting
    Kingpinless Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Polished Stainless Steel
  • RoHs Compliance
    Yes
  • Series
    120 Series
  • Style
    Rigid Plate
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    1230 lbs
  • Wheel Hardness
    60 Shore D
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)