Motion
141PM06228R80A

ALBION INDUSTRIES
141PM06228R80A

Plate Caster - 141 Series Spring Loaded Kingpinless Casters, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
Mi Item #15461302
MFR #141PM06228R80A
Price$318.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
141PM06228R80A

Plate Caster - 141 Series Spring Loaded Kingpinless Casters, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
Mi Item #15461302
MFR #141PM06228R80A

Mfr description
141PM06228R80A 141 RGD W/6X2 80A PM PREC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.55/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Min Bolt Hole Spacing
    4.0000 in, 101.60 mm
  • Mount Height
    8.0000 in, 203.19 mm
  • Mounting Plate Size  
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Overall Height
    8.0000 in,203.19 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    3.0000 in
  • Tire Size
    2.0000 in x 6.0000 in, 50.79 mm x 152.40 mm
  • Tread Width
    2.0000 in
  • Weight
    1250 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Spring-Loaded
  • Application
    Medical Equipment,Computer Equipment,Tilt Carts,Heavy Duty Toolboxes,Shock-Sensitive Applications
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1250 lbs, 567 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    141 Series Spring Loaded Kingpinless Casters
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Color
    Silver
  • Core Material
    Polyurethane
  • For Use With
    Medical Equipment, Computer Equipment, Tilt Carts, Heavy Duty Toolboxes, Shock-Sensitive Applications
  • Hardness
    80 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    1250 lbs
  • Manufacturer Catalog Number
    141PM06228R80A
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    141 Series Spring Loaded Kingpinless Casters
  • Style
    Rigid Plate
  • Top Plate
    4-1/2 x 4.0000 in,114.30 x 101.60 mm
  • Tread Color
    Silver
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Precision Ball
  • Weight Capacity
    1250 lbs
  • Wheel Color
    Silver
  • Wheel Hardness
    80 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Round Polyurethane (Aluminum Core)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)