Motion
141PM08228SPATK

ALBION INDUSTRIES
141PM08228SPATK

Plate Caster - 141 series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1230 lbs Load Capacity
Mi Item #15461309
MFR #141PM08228SPATK
Price$311.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
141PM08228SPATK

Plate Caster - 141 series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1230 lbs Load Capacity
Mi Item #15461309
MFR #141PM08228SPATK

Mfr description
141PM08228SPATK 141 SWL W/8X2 PM PBB PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.86/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0197 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2.0000 in
  • Mount Height
    10-1/8 in, 257.17 mm
  • Mounting Plate Size  
    4-1/2 in x 6-1/4 in
  • Overall Height
    10-1/8 in,257.17 mm
  • Plate Size
    4-1/2 in x 6-1/4 in
  • Swivel Lead Length  
    3.0000 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Welded Legs, Maintenance-Free, Sealed Precision Swivel, Rohs Compliant
  • Application
    Aircraft Tripod Jacks,Portable Medical Equipment,Computer Equipment,Automotive Seat Racks,Tilt Carts,Heavy Duty Toolboxes
  • Bearing ID
    1/2 in, 12.69 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1000 to 1500 lbs, 453.592 to 680.389 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Kingpinless Swivel
  • Caster Series
    141 series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Natural
  • Core Material
    Aluminum
  • Fastener Code
    PATK
  • Finish Coating
    Yellow Zinc Dichromate
  • Frame Finish
    Yellow Zinc Dichromate
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    1230 lbs
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Yellow Zinc Dichromate
  • Series
    141 series
  • Style
    Swivel Plate
  • Top Plate
    4-1/2 in x 6-1/4 in
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)