Motion
16AX04228S
Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 800 lbs Load Capacity
Mi Item #15461323
MFR #16AX04228S
Price$133.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 800 lbs Load Capacity
Mi Item #15461323
MFR #16AX04228S

Mfr description
16AX04228S 16 SWL 4X2 AX PREC BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.02/each

Specifications

Dimensions

  • Mount Height
    5.6250 in
  • Swivel Lead Length  
    1.6875 in
  • Swivel Radius
    3.6875 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    4.0000 in

Details

  • Caster Type
    Swivel
  • Hardness
    85 Shore A
  • Load Capacity
    800 lbs
  • Product Type
    Plate Casters
  • Series
    16
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Ball
  • Wheel Color
    Maroon Tread on Aluminum Core
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    AX - Round Polyurethane (Aluminum Core)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)