Motion
16CA04201SSS02SW22

ALBION INDUSTRIES
16CA04201SSS02SW22

Plate Caster - 16 series, Cast Iron Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 1230 lbs Load Capacity
MI ITEM #15461329
MFR #16CA04201SSS02SW22
Price$100.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16CA04201SSS02SW22

Plate Caster - 16 series, Cast Iron Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 1230 lbs Load Capacity
MI ITEM #15461329
MFR #16CA04201SSS02SW22

Mfr description
16CA04201SSS02SW22 SWL CST C/W 4X1-7/8 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.88/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0197 in
  • Bolt Size
    3/8 in, 9.52 mm
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    2.0000 in
  • Leg Size
    1/4 in, 6.34 mm
  • Max Bolt Hole Spacing
    3.6250 in, 92.07 mm
  • Min Bolt Hole Spacing
    2.6250 in, 66.68 mm
  • Mount Height
    5.6250 in, 142.87 mm
  • Mounting Plate Size  
    4.0000 in x 4-1/2 in, 101.59 mm x 114.29 mm
  • Overall Height
    5.6250 in,142.87 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.6875 in
  • Swivel Radius
    3.6875 in, 93.66 mm
  • Tread Width
    2.0000 in
  • Weight
    7 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Sealed Wheel, Straight Roller Bearing, Usa Made, Nsf Listed
  • Application
    Shop Carts,Distribution Carts,Dollies,Waste Disposal Trucks,Warehouse Trucks,Floor Trucks,Food Service
  • Bearing ID
    0.5000 in, 12.69 mm
  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    1250 lbs, 567 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    16 series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Gray
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Shop/Distribution Carts Dollies Waste Disposal Trucks Warehouse Trucks Floor Trucks
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    800 °F
  • Includes
    Axle and Nut,Spanner Bushing,Nylon sealed retaining/thrust washer
  • Load Capacity
    1230 lbs
  • Manufacturer Catalog Number
    16CA04201S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 series
  • Style
    Top Plate
  • Top Plate
    4 in x 4-1/2 in,101.6 mm x 114.3 mm
  • Tread Color
    Gray
  • Tread Material
    Cast Iron
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    7 lbs
  • Wheel Hardness
    Brinell 145
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)