Motion
16MG08201S
Plate Caster - 16 series, Rubber Wheel Material, 8.0000 in Wheel Diameter, 2 mm Face Width, 1250 lbs Load Capacity
Mi Item #15461357
MFR #16MG08201S
Price$203.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 16 series, Rubber Wheel Material, 8.0000 in Wheel Diameter, 2 mm Face Width, 1250 lbs Load Capacity
Mi Item #15461357
MFR #16MG08201S

Mfr description
16MG08201S SWL CST C/W 8X2 MG WHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.44/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0197 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2 mm
  • Leg Size
    1/4 in | 6.34 mm
  • Max Bolt Hole Spacing
    3.6250 in | 92.07 mm
  • Min Bolt Hole Spacing
    2.6250 in | 66.68 mm
  • Mount Height
    9.5000 in | 241.30 mm
  • Mounting Plate Size  
    101.59 mm x 114.29 mm
  • Overall Height
    9.5000 in, 241.30 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.7500 in
  • Swivel Radius
    5.7500 in | 146.05 mm
  • Tread Width
    2.0000 in
  • Weight
    7 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Nsf Listed, Heat-Treated Raceways, Welded Legs, Includes Spanner Bushing
  • Application
    Shop Carts,Distribution Carts,Dollies,Waste Disposal Trucks,Warehouse Trucks,Floor Trucks
  • Bearing ID
    0.5000 in, 12.69 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1250 lbs, 567 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    16 series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Natural
  • Core Material
    Aluminum
  • Finish Coating
    Zinc Plated
  • For Use With
    Material Handling Carts
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Includes
    Axle and Nut
  • Load Capacity
    1250 lbs
  • Manufacturer Catalog Number
    16MG08201S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 series
  • Style
    Swivel Plate
  • Top Plate
    101.6 mm x 114.3 mm, 4 in x 4-1/2 in
  • Tread Color
    Blue
  • Tread Material
    Neoprene
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    7 lbs
  • Wheel Hardness
    80A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Neoprene On Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)