Motion
16PD05101SFBE

ALBION INDUSTRIES
16PD05101SFBE

Plate Caster - 16 Series, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 1.5000 in Face Width, 720 lbs Load Capacity
Mi Item #15461395
MFR #16PD05101SFBE
Price$146.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16PD05101SFBE

Plate Caster - 16 Series, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 1.5000 in Face Width, 720 lbs Load Capacity
Mi Item #15461395
MFR #16PD05101SFBE

Mfr description
16PD05101SFBE 16 SWL W/5X1-1/2 PD & FBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.83/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    1.5000 in
  • Max Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Min Bolt Hole Spacing
    4.0000 in, 101.60 mm
  • Mount Height
    6.5000 in, 165.09 mm
  • Mounting Plate Size  
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Overall Height
    6.5000 in,165.09 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    1.6250 in
  • Swivel Radius
    6.5000 in, 165.09 mm
  • Tire Size
    1.5000 in x 5.0000 in, 38.10 mm x 127 mm
  • Tread Width
    1.5000 in
  • Weight
    720 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    1.5000 in

Details

  • Additional Details
    Zinc Plated, Medium Heavy Duty
  • Application
    Distribution Carts,Dollies,Floor Trucks,Platform Trucks,Utility Carts,Warehouse Trucks,Waste Disposal Trucks,Hand Trucks,Marine,Automotive
  • Brake Locking Style
    Face Contact
  • Brake Type
    FBE Face Brake (FBE)
  • Caster Load Capacity Range
    720 lbs, 326.587 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    16 Series
  • Caster Type
    Swivel
  • Core Color
    Silver
  • Core Material
    Polyurethane
  • Finish Coating
    Zinc Plated
  • For Use With
    Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks, Hand Trucks
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Hardness
    60 Shore D
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    720 lbs
  • Manufacturer Catalog Number
    16PD05101SFBE
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 Series
  • Style
    Top Plate Swivel
  • Top Plate
    4-1/2 x 4.0000 in,114.30 x 101.60 mm
  • Tread Color
    Silver
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Roller
  • Weight Capacity
    720 lbs
  • Wheel Color
    Silver
  • Wheel Hardness
    60 Shore D
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane (Aluminum Core)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)