Motion
16SE04228SBS07

ALBION INDUSTRIES
16SE04228SBS07

Plate Caster - 16 Series, Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 1000 lbs Load Capacity
MI ITEM #15461445
MFR #16SE04228SBS07
Price$150.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16SE04228SBS07

Plate Caster - 16 Series, Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 1000 lbs Load Capacity
MI ITEM #15461445
MFR #16SE04228SBS07

Mfr description
16SE04228SBS07 16 SWL 4X2 SE PBB PATD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.44/each

Specifications

Dimensions

  • Bolt Hole Spacing
    5-1/2 x 5.0000 in, 139.70 x 127 mm
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    5-1/2 in, 139.70 mm
  • Min Bolt Hole Spacing
    5.0000 in, 127 mm
  • Mount Height
    5.6250 in, 142.87 mm
  • Mounting Plate Size  
    5-1/2 x 5.0000 in, 139.70 x 127 mm
  • Overall Height
    5.6250 in,142.87 mm
  • Plate Size
    5-1/2 x 5.0000 in
  • Swivel Lead Length  
    1.6875 in
  • Swivel Radius
    3.6875 in, 93.66 mm
  • Tire Size
    2.0000 in x 4.0000 in, 50.79 mm x 101.59 mm
  • Tread Width
    2.0000 in
  • Weight
    1000 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Crowned Tread, Zinc Plating
  • Application
    Distribution Carts,Dollies,Floor Trucks,Platform Trucks,Utility Carts,Warehouse Trucks,Waste Disposal Trucks,Hand Trucks,Marine,Automotive
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1000 lbs, 453.592 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    16 Series
  • Caster Type
    Swivel
  • Core Color
    Grey
  • Core Material
    Polyurethane
  • Fastener Code
    D Plate
  • Finish Coating
    Zinc Plated
  • For Use With
    Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks, Hand Trucks
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Hardness
    63 Shore D
  • Heat Tolerance
    Up to 230 °F
  • Load Capacity
    1000 lbs
  • Manufacturer Catalog Number
    16SE04228SBS07
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 Series
  • Style
    Top Plate
  • Top Plate
    5-1/2 x 5.0000 in,139.70 x 127 mm
  • Tread Color
    Grey
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball
  • Weight Capacity
    1000 lbs
  • Wheel Color
    Grey
  • Wheel Hardness
    63 Shore D
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Solid Elastomer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)