Motion
16SE04228ST
4.0000 in Wheel Diameter, 1000 lbs Load Capacity
Mi Item #15461446
MFR #16SE04228ST
Price$122.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Wheel Diameter, 1000 lbs Load Capacity
Mi Item #15461446
MFR #16SE04228ST

Mfr description
16SE04228ST 16 SER SWL 4X2 SE WHL PBB &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.12/each

Specifications

Dimensions

  • Mount Height
    5.6250 in
  • Swivel Lead Length  
    1.6875 in
  • Swivel Radius
    6.5600 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    4.0000 in

Details

  • Brake Type
    Total Lock Brake (T)
  • Load Capacity
    1000 lbs
  • Product Type
    Plate Casters
  • Series
    16
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Ball
  • Wheel Color
    Gray Elastomer
  • Wheel Type
    SE - Solid Elastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)