Motion
16TM08201RBR07

ALBION INDUSTRIES
16TM08201RBR07

Plate Caster - 16 Series, Phenolic Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
MI ITEM #15461480
MFR #16TM08201RBR07
Price$58.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16TM08201RBR07

Plate Caster - 16 Series, Phenolic Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
MI ITEM #15461480
MFR #16TM08201RBR07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.08/each

Specifications

Dimensions

  • Bolt Hole Spacing
    5-1/2 x 5.0000 in, 139.70 x 127 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    5-1/2 in, 139.70 mm
  • Min Bolt Hole Spacing
    5.0000 in, 127 mm
  • Mount Height
    9.5000 in, 241.30 mm
  • Mounting Plate Size  
    5-1/2 x 5.0000 in, 139.70 x 127 mm
  • Overall Height
    9.5000 in,241.30 mm
  • Plate Size
    5-1/2 x 5.0000 in
  • Tire Size
    2.0000 in x 8.0000 in, 50.79 mm x 203.19 mm
  • Tread Width
    2.0000 in
  • Weight
    1250 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Medium Heavy Duty Caster, Zinc Plating
  • Application
    Distribution Carts,Dollies,Floor Trucks,Platform Trucks,Utility Carts,Warehouse Trucks,Waste Disposal Trucks,Hand Trucks,Marine,Automotive
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1250 lbs, 567 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Rigid
  • Caster Series
    16 Series
  • Caster Type
    Rigid
  • Core Color
    Black
  • Core Material
    Phenolic
  • Fastener Code
    D Plate
  • Finish Coating
    Zinc Plated
  • For Use With
    Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks, Hand Trucks
  • Frame Finish
    Zinc Plated
  • Hardness
    102
  • Heat Tolerance
    250 °F
  • Load Capacity
    1250 lbs
  • Manufacturer Catalog Number
    16TM08201RBR07
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 Series
  • Style
    Rigid Plate
  • Top Plate
    5-1/2 x 5.0000 in,139.70 x 127 mm
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Rigid
  • Type Of Bearing
    Roller
  • Weight Capacity
    1250 lbs
  • Wheel Color
    Black
  • Wheel Hardness
    102 Rockwell E
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic

Overview

Mfr description
16TM08201RBR07 RGD CST C/W 8X2 TM WHL PA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought