Motion
16XR06201SBS07

ALBION INDUSTRIES
16XR06201SBS07

Plate Caster - 16 Series, Performa Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 450 lbs Load Capacity
Mi Item #15461505
MFR #16XR06201SBS07
Price$116.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16XR06201SBS07

Plate Caster - 16 Series, Performa Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 450 lbs Load Capacity
Mi Item #15461505
MFR #16XR06201SBS07

Mfr description
16XR06201SBS07 16 SER SWL 6X2 XR WHL RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.28/each

Specifications

Dimensions

  • Bolt Hole Spacing
    5-1/2 x 5.0000 in, 139.70 x 127 mm
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    5-1/2 in, 139.70 mm
  • Min Bolt Hole Spacing
    5.0000 in, 127 mm
  • Mount Height
    7.2500 in, 184.15 mm
  • Mounting Plate Size  
    5-1/2 x 5.0000 in, 139.70 x 127 mm
  • Overall Height
    7.2500 in,184.15 mm
  • Plate Size
    5-1/2 x 5.0000 in
  • Swivel Lead Length  
    1.7500 in
  • Swivel Radius
    4.7500 in, 120.65 mm
  • Tire Size
    2.0000 in x 6.0000 in, 50.79 mm x 152.40 mm
  • Tread Width
    2.0000 in
  • Weight
    450 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Zinc Plated
  • Application
    Distribution Carts,Dollies,Floor Trucks,Platform Trucks,Utility Carts,Warehouse Trucks,Waste Disposal Trucks,Hand Trucks,Marine,Automotive
  • Caster Load Capacity Range
    450 lbs, 204.117 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    16 Series
  • Caster Type
    Swivel
  • Core Color
    Gray
  • Core Material
    Performa
  • Fastener Code
    D Plate
  • Finish Coating
    Zinc Plated
  • For Use With
    Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks, Hand Trucks
  • Frame Finish
    Zinc Plated
  • Hardness
    65 to 75 Shore A
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    450 lbs
  • Manufacturer Catalog Number
    16XR06201SBS07
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 Series
  • Style
    Swivel Plate
  • Top Plate
    5-1/2 x 5.0000 in,139.70 x 127 mm
  • Tread Color
    Gray
  • Tread Material
    Performa
  • Type
    Swivel
  • Type Of Bearing
    Roller
  • Weight Capacity
    450 lbs
  • Wheel Color
    Gray
  • Wheel Hardness
    65 to 75 Shore A
  • Wheel Material Type
    Performa
  • Wheel Type
    XR - Performa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)