Motion
18DT05228S
Plate Caster - 18 series, Nylon Wheel Material, 5.0000 in Wheel Diameter, 3 mm Face Width, 2000 lbs Load Capacity
Mi Item #15461598
MFR #18DT05228S
Price$188.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 18 series, Nylon Wheel Material, 5.0000 in Wheel Diameter, 3 mm Face Width, 2000 lbs Load Capacity
Mi Item #15461598
MFR #18DT05228S

Mfr description
18DT05228S SWL CST C/W 5X2 DT WHL PBB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.47/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0295 in
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    3 mm
  • Leg Size
    1/4 in | 6.34 mm
  • Mounting Plate Size  
    101.59 mm x 114.29 mm
  • Overall Height
    6.5000 in, 165.09 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.6250 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Maintenance-Free, Sealed Precision Swivel, Rohs Compliant, Welded Legs
  • Application
    Picking Carts,Light Towing Carts,Jit Carts,Agv & Tow Line Applications
  • Bearing ID
    1/2 in, 12.69 mm
  • Caster Load Capacity Range
    1250 lbs, 567 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    18 series
  • Caster Type
    Swivel
  • Construction
    Maintenance-Free
  • Core Material
    Nylon
  • Fastener Code
    Standard Top Plate
  • Finish Coating
    Zinc Plated
  • For Use With
    Picking Carts Light Towing Carts Jit Carts Agv & Tow Line Applications
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    2000 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    18 series
  • Style
    Top Plate
  • Top Plate
    101.6 mm x 114.3 mm, 4 in x 4-1/2 in
  • Tread Material
    Glass-Filled Nylon
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)