Motion
28AN06228SFBK

ALBION INDUSTRIES
28AN06228SFBK

6.0000 in Wheel Diameter, 1250 lbs Load Capacity
MI ITEM #15462538
MFR #28AN06228SFBK
List Price$320.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
28AN06228SFBK

6.0000 in Wheel Diameter, 1250 lbs Load Capacity
MI ITEM #15462538
MFR #28AN06228SFBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$320.27/each for your price

Overview

Mfr description
28AN06228SFBK 28 SER SWL 6X2 AN WHL PBB

Specifications

  • Wheel Diameter
    6.0000 in
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    1250 lbs
  • Mount Height
    7.5000 in
  • Swivel Lead Length
  • Brake Type
    FBK Face Brake (FBK)
  • Tread Width
    2.0000 in
  • Hardness
    85 Shore A
  • Type Of Bearing
    Precision Ball
  • Series
    28
  • Swivel Radius
    7.0300 in
  • Wheel Color
    Orange tread on aluminum core
  • Wheel Type
    AN - Round Polyurethane (Aluminum Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought