Motion
2X5456544

COLSON CASTER
2X5456544

Plate Caster - 2 Series, Rubber Wheel Material, 5.0000 in Wheel Diameter, 1.2500 in Face Width, 325 lbs Load Capacity
Mi Item #15462553
MFR #2X5456544
Price$188.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COLSON CASTER
2X5456544

Plate Caster - 2 Series, Rubber Wheel Material, 5.0000 in Wheel Diameter, 1.2500 in Face Width, 325 lbs Load Capacity
Mi Item #15462553
MFR #2X5456544

Mfr description
2X5456544 2X5456544 SS PRECISION SW FK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.16/each

Specifications

Dimensions

  • Bolt Hole Spacing
    3-5/8 x 2-1/2 in, 92.07 x 63.50 mm
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    1.2500 in
  • Max Bolt Hole Spacing
    3-5/8 in, 92.07 mm
  • Min Bolt Hole Spacing
    2-1/2 in, 63.50 mm
  • Mount Height
    6.1875 in, 157.16 mm
  • Mounting Plate Size  
    3-5/8 x 2-1/2 in, 92.07 x 63.50 mm
  • Overall Height
    6.1875 in,157.16 mm
  • Plate Size
    3-5/8 x 2-1/2 in
  • Swivel Radius
    4.0625 in, 103.18 mm
  • Tire Size
    1.2500 in x 5.0000 in, 31.75 mm x 127 mm
  • Tread Width
    1.2500 in
  • Weight
    325 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Medium Duty Caster
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    325 lbs, 147.418 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    2 Series
  • Caster Type
    Swivel
  • Construction
    Stainless Steel
  • Core Color
    Grey
  • Core Material
    Rubber
  • Finish Coating
    Stainless Steel
  • Frame Finish
    Stainless Steel
  • Frame Material
    Stainless Steel
  • Hardness
    65 Shore A
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    325 lbs
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Stainless Steel
  • Series
    2 Series
  • Style
    Top Plate
  • Top Plate
    3-5/8 x 2-1/2 in,92.07 x 63.50 mm
  • Tread Color
    Grey
  • Tread Material
    Rubber
  • Type
    Swivel
  • Type Of Bearing
    Delrin
  • Weight Capacity
    325 lbs
  • Wheel Color
    Grey
  • Wheel Hardness
    65 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Performa Rubber (Flat)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)