Motion
310NX08528S012

ALBION INDUSTRIES
310NX08528S012

310NX08528S012 310 SER 8X3 NX 2.25 IN LD
MI ITEM #15462705
MFR #310NX08528S012
Price$545.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
310NX08528S012

310NX08528S012 310 SER 8X3 NX 2.25 IN LD
MI ITEM #15462705
MFR #310NX08528S012

Mfr description
310NX08528S012 310 SER 8X3 NX 2.25 IN LD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.50/each

Specifications

Dimensions

  • Mount Height
    10.1250 in
  • Swivel Lead Length  
    2.0625 in
  • Swivel Radius
    6.0625 in
  • Tread Width
    3.0000 in

Details

  • Hardness
    78-82 Shore D
  • Product Type
    Plate Casters
  • Series
    310
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Ball
  • Wheel Color
    Black Polymer
  • Wheel Material
    Nylon
  • Wheel Type
    NX - Trionix Polymer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)