Motion
330NX06428SP

ALBION INDUSTRIES
330NX06428SP

Plate Caster - 330 Series Stainless Kingpinless Casters, Nylon Wheel Material, 6.0000 in Wheel Diameter, 2.5000 in Face Width, 3000 lbs Load Capacity
Mi Item #15462743
MFR #330NX06428SP
Price$1,470.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
330NX06428SP

Plate Caster - 330 Series Stainless Kingpinless Casters, Nylon Wheel Material, 6.0000 in Wheel Diameter, 2.5000 in Face Width, 3000 lbs Load Capacity
Mi Item #15462743
MFR #330NX06428SP

Mfr description
330NX06428SP 330 SWL 6X2.5 NX PBB PCB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,470.81/each

Specifications

Dimensions

  • Bolt Hole Spacing
    6-1/4 x 4-1/2 in, 158.75 x 114.30 mm
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.5000 in
  • Max Bolt Hole Spacing
    6-1/4 in, 158.75 mm
  • Min Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Mount Height
    7.5000 in, 190.50 mm
  • Mounting Plate Size  
    6-1/4 x 4-1/2 in, 158.75 x 114.30 mm
  • Overall Height
    7.5000 in,190.50 mm
  • Plate Size
    6-1/4 x 4-1/2 in
  • Swivel Lead Length  
    1.3750 in
  • Swivel Radius
    5.7500 in, 146.05 mm
  • Tire Size
    2.5000 in x 6.0000 in, 63.50 mm x 152.40 mm
  • Tread Width
    2.5000 in
  • Weight
    3000 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Kingpinless Design, Stainless, Ergonomic, Towable, Impact Resistant Wheel, Steel-Replacement Wheel, Floor Protective Wheel
  • Application
    Food Processing,Bakery Troughs,Carts,Stainless Carts,Pharmaceutical Equipment,Laboratory Equipment,Hospital Waste Management,Marine,Dollies
  • Brake Locking Style
    Poly Cam
  • Brake Type
    Poly Cam Brake (P)
  • Caster Load Capacity Range
    3000 lbs, 1360.78 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    330 Series Stainless Kingpinless Casters
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Nylon
  • Finish Coating
    Stainless Steel
  • For Use With
    Stainless Carts
  • Frame Finish
    Stainless Steel
  • Frame Material
    Stainless Steel
  • Hardness
    78 to 82 Shore D
  • Heat Tolerance
    -30 to 220 °F
  • Load Capacity
    3000 lbs
  • Manufacturer Catalog Number
    330NX06428SP
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Stainless Steel
  • Series
    330 Series Stainless Kingpinless Casters
  • Style
    Top Plate
  • Top Plate
    6-1/4 x 4-1/2 in,158.75 x 114.30 mm
  • Tread Color
    Black
  • Tread Material
    Nylon
  • Type
    Swivel
  • Type Of Bearing
    Stainless Steel Precision Ball
  • Weight Capacity
    3000 lbs
  • Wheel Color
    Black
  • Wheel Hardness
    78 to 82 Shore D
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)