Motion
40PM05228S80A

ALBION INDUSTRIES
40PM05228S80A

Plate Caster - 40, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 3 mm Face Width, 4200 lbs Load Capacity
MI ITEM #15463007
MFR #40PM05228S80A
Price$491.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
40PM05228S80A

Plate Caster - 40, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 3 mm Face Width, 4200 lbs Load Capacity
MI ITEM #15463007
MFR #40PM05228S80A

Mfr description
40PM05228S80A 40 SER SWL 5X2 80A PM WHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.62/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0295 in
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    3 mm
  • Leg Size
    1/4 in, 6.34 mm
  • Mount Height
    8.0000 in, 203.19 mm
  • Mounting Plate Size  
    4.0000 in x 4-1/2 in
  • Overall Height
    8.0000 in,203.19 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1-3/4 in
  • Tread Width
    2.0000 in
  • Weight
    500 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Premium Quality, Environmentally Friendly, Rohs Compliant, Welded Legs
  • Application
    Shock Sensitive Carts,Aircraft Jacks,Monitoring Equipment,Material Handling Equipment
  • Bearing ID
    1/2 in, 12.69 mm
  • Caster Load Capacity Range
    500 lbs, 226.8 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    40
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Material
    Aluminum
  • Finish Coating
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    4200 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    40
  • Style
    Top Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    Butterscotch
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    500 lbs
  • Wheel Hardness
    80A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)