Motion
62PD08201SLW104

ALBION INDUSTRIES
62PD08201SLW104

62PD08201SLW104 62 C/W W/SL 8X2 PD & W1
MI ITEM #15463458
MFR #62PD08201SLW104
List Price$387.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
62PD08201SLW104

62PD08201SLW104 62 C/W W/SL 8X2 PD & W1
MI ITEM #15463458
MFR #62PD08201SLW104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$387.61/each for your price

Overview

Mfr description
62PD08201SLW104 62 C/W W/SL 8X2 PD & W1

Specifications

  • Wheel Bearing Type
    Roller
  • Mount Height
    10.1250 in
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Hardness
    60 Shore D
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Series
    62
  • Swivel Radius
    5.7500 in
  • Wheel Color
    Green Tread on Aluminum Core
  • Wheel Type
    PD - Polyurethane Flat Tread (Aluminum Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought